Beli water flow switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nihon Seiki Flow Switch
    53%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  2. HONEYWELL Water Flow Switch
    Mulai

    Rp1.199.900

    HONEYWELL Water Flow Switch
    Deskripsi:
    APPLICATIONThe paddle type SPDT WFS series are designed to provide excellent performance where accuracy, reliability, and rugged construction are required used in liquid flow lines carrying water or any fluid neither harmful to brass and phosphor bronze nor classified as a hazardous fluids.They can be wired to close one circuit and open a second circuit when liquid flow either exceeds or drops below the adjusted flow rate. The WFS series are recommended for liquid pressure and temperature as mentioned below and must not be used on lines carrying liquids below 0 C degree. These series may be used on liquids with high salt or chlorine content but is not for use in hazardous atmospheres. They may be also used outdoors but must be protected from weather or splashing water. All series WFS flow switches are designed for use only as operating controls.Where an operating control failure would result in personal injury and/or loss of property, it is the responsibility of user to add safety devices that protect against, or supervisory systems that warn of control failure.
    atribut:
    • Bellows Life: 500K Cycle
    • Contact Point Life: 1000K Cycle
    • Insulation Resistance: Over 100Ω, DC500VM
    • Operating Pressure (kPa): 981
    • Temperature of Fluid (°C): Max. 100
    • Withstand Pressure (kPa): 1717
    • Withstand Voltage (V) : AC1500 (1minute)
  3. TACO Paddle Flow Switch
    Mulai

    Rp4.299.900

    TACO Paddle Flow Switch
    Deskripsi:
    Insertion-style paddle flow switches detect and control the flow of liquids traveling in a system. Insertion-style switches penetrate perpendicularly into a pipe segment within a system and, in most cases, can be installed onto an active line, unlike panel-mounted or inline flowmeters.
    atribut:
    • UNSPSC: 39121538
    • Connection (inch): 1 NPT
    • Connection Size (inch): 1
    • Connection Type: NPT
    • Contact Rating (DC) (A): 15 @125/250VAC
    • Flow Rate (Minimum) (gpm): 4.5
    • Flow-Switch Type: Paddle
    • For Pipe Size (inch): 1
    • Frequency (Hz): 60
    • Housing/Body Material: Brass
    • Maximum Media Temperature (°F): 250
    • Nameplate Voltage (V): 125
    • Overall Height (inch): 4.7
    • Overall Length (inch): 3.5
    • Overall Width (inch): 3.7
    • Phase: Single
    • Set Point Configuration: Adjustable
    • Standards: CE Certified; CSA Certified; UL Listed
    • Switch Position: Normally Open
    • Switch Type: SPDT
    • Wetted Material: Brass; EPDM; Fluorosilicone; Stainless Steel
  4. Magno Water Flow
    Mulai

    Rp839.900

    Magno Water Flow
    Deskripsi:
    Waterproof liquid flow switches.ApplicationControl and monitor liquid flow of boilers, pumps, etc., of heating, cooling, and air conditioning equipment.
    atribut:
    • Cable Entry: M18 Fitting
    • Color: White
    • Flow Rate Setting Adjustment: Internal srew
    • Housing: ABS
    • Liquid Applications: Hot, chilled, well, pool; Brine or ethylene glycol
    • Liquid Temperature (°C): -20 to 120
    • Materials In Contact With Fluid: Brass
    • Output: SPDT 15(8A) 24/250VAC
    • Paddle Material: Stainless steel
    • Permissible Ambient Humidity: 10 to 90% RH, non-condensing
    • Permissible Ambient Temperature (°C): -40 to 85
    • Protection: IP65
    • Sensing element: Paddle
    • Size (inch): 1
    • Type of Operation: On/Off, single-stage, micro switch
  5. Nihon Seiki Flow Switch
    Mulai

    Rp2.599.900

    Nihon Seiki Flow Switch
    Deskripsi:
    -A diaphragm type flow switch with less malfunction.
    atribut:
    • Working Pressure: 0.03 to 0.5MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Fresh water
    • Fluid Temperature: 5 to 60°C
  6. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  7. TELEMECANIQUE SENSORS Limit Switch XCKP Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

  8. TONATA Flow Switch Johnson (Sakelar Aliran)
    Mulai

    Rp419.900

    TONATA Flow Switch Johnson (Sakelar Aliran)
    Deskripsi:
    PN: F61KB-11CPaddle: 4 piece
    atribut:
    • Connection (inch): Screw 1
    • Maximum Liquid Pressure (PSIG): 150
    • Maximum Liquid Pressure (kPa): 1034
    • Maximum Liquid Temperature (°C): 121
    • Maximum Liquid Temperature (°F): 250
    • Minimum Liquid Temperature (°C): Zero
    • Minimum Liquid Temperature (°F): 32
  9. Waterplus Flow Switch
    Mulai

    Rp219.900

    Waterplus Flow Switch
    atribut:
    • Unit (A): 16
  10. TONATA Flow Switch (Sakelar Aliran Air)
    Mulai

    Rp2.999.900

    TONATA Flow Switch (Sakelar Aliran Air)
    Deskripsi:
    Flow Switch / Waterflow Detector (Potter)Alat untuk mendeteksi aliran air pada instalasi fire system.
    atribut:
    • Static Pressure (psi): 450
    • Standard: UL/FM
  11. York Pump Flowting Switch
    Mulai

    Rp159.900

    York Pump Flowting Switch
    atribut:
    • Size (inch): 1x3/4
  12. Nihon Seiki Flow Switch
    Mulai

    Rp4.199.900

    Nihon Seiki Flow Switch
    Deskripsi:
    -A diaphragm type flow switch with less malfunction.
    atribut:
    • Connection Port Diameter: Rc3/4
    • Withstanding Pressure (MPa): 1
    • Working Pressure (MPa): 0.03 to 0.5
    • Working Flow Rate (L/minute): 10.0 to 50
  13. Dwyer Paddle Flow Switch
    Mulai

    Rp3.199.900

    Dwyer Paddle Flow Switch
    Deskripsi:
    These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 39121538
    • Connection Type: NPT
    • Flow-Switch Type: Paddle
    • Frequency (Hz): 50; 60
    • Minimum Ambient Temperature (°F): -4
    • Minimum Media Temperature (°F): -4
    • Phase: Single
    • Set Point Configuration: Adjustable
    • Switch Position: Normally Closed; Normally Open
  14. SMC Flow Switch Paddle Type Flow Switch IF3 Series
    Mulai

    Rp2.599.900

    SMC Flow Switch Paddle Type Flow Switch IF3 Series
    atribut:
    • Withstand Pressure (MPa): 1.75
    • CE-Compatible Product: (-) None
    • Contact: 1ab
    • Insulation Resistance (ohm): 100 or more (DC500 mega)
    • Maximum Operating Pressure (MPa): 1
    • Withstand Voltage (V/minute): AC1500
  15. Sanwa Otomatis Pompa Air Dorong (Flow Switch)
    Mulai

    Rp109.900

    Sanwa Otomatis Pompa Air Dorong (Flow Switch)
    atribut:
    • Diameter (Inlet) (inch): 1
    • Voltage (V): AC 220
    • Flow Rate (L/minute): 5-7
    • Material: Copper (Body), Reinforced Nylon (Chamber), Stainless Steel (Inside Spring)
    • Maximum Power (W): 400
    • Operating Temperature (°C): 0-80
  16. Magno Gate Valve SGN 16 NRS
    Mulai

    Rp149.900

    Magno Gate Valve SGN 16 NRS
    atribut:
    • Body Material: Forged Brass
    • Bonnet Material: Forged Brass
    • Disc Material: Forged Brass
    • Gland Material: Forged Brass
    • Handwheel Material: Gray Cast Iron
    • Nameplate Materials: Aluminum Plate
    • Nominal Pressure (bar): 16 @-20 to 100°C (Water or non-caustic liquid saturated steam)
    • Packing Material: Teflon
    • Packing Nut Material: Forged Brass
    • Stem Material: Forged Brass
    • Threading: BSP
    • Thrust Sleeve Material: Forged Brass
    • Wheel Nut Material: Forged Brass
  17. Non Brand CSB/SWB Series Coil Spring
    Mulai

    Rp22.900

Daftar Harga water flow switch Terbaru October 2026
Nihon Seiki Flow SwitchRp1.499.900
HONEYWELL Water Flow SwitchRp1.199.900
TACO Paddle Flow SwitchRp4.299.900
Magno Water FlowRp839.900
Nihon Seiki Flow SwitchRp2.599.900
monotaro Hose Nipple (Nepel Selang)Rp12.900
TELEMECANIQUE SENSORS Limit Switch XCKP SeriesRp309.900
TONATA Flow Switch Johnson (Sakelar Aliran)Rp419.900
Waterplus Flow SwitchRp219.900
TONATA Flow Switch (Sakelar Aliran Air)Rp2.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)